Motion
16FTU08
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.1250 in OD, 0.5000 in Length, 1.3750 in Flg Dia., Steel Material
Mi Item #02634852
MFR #16FTU08
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.1250 in OD, 0.5000 in Length, 1.3750 in Flg Dia., Steel Material
Mi Item #02634852
MFR #16FTU08

Mfr description
16FTU08 1 X 1.125 X 0.5000IN STEEL PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Flange Diameter  
    1.3750 in
  • Flange Outside Diameter
    1.375 in
  • Flange Thickness
    0.0625 in
  • Inner Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1/2 in
  • Outer Diameter
    1-1/8 in
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    0.5000 in
  • Overall Width
    1.3750 in
  • Recommended Shaft Size
    .9979 to .9991 in
  • Weight
    0.0331 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    16FTU08 1 X 1.125 X 0.5000in Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .060 to .068 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    16FTU08
  • Manufacturer Upc Number
    00846802058098
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)