Motion
20FTU24
Plain Sleeve & Flanged Bearing - 1.2500 in ID, 1.4063 in OD, 1.5000 in Length, 1.7500 in Flg Dia., Steel Material
MI ITEM #02634860
MFR #20FTU24
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.2500 in ID, 1.4063 in OD, 1.5000 in Length, 1.7500 in Flg Dia., Steel Material
MI ITEM #02634860
MFR #20FTU24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Flange Diameter  
    1.7500 in
  • Flange Outside Diameter
    1.75 in
  • Flange Thickness
    0.0781 in
  • Inside Diameter
    1.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.4063 in
  • Overall Length  
    1.5000 in
  • Overall Width
    1.7500 in
  • Recommended Shaft Size
    1.2472 to 1.2488 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    20FTU24 1.25 X 1.4063 X 1.5000in Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .075 to .083 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    20FTU24
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058159

Overview

Mfr description
20FTU24 1.25 X 1.4063 X 1.5000IN STEEL P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text