Motion
24FTU24
24FTU24 1.5 X 1.6563 X 1.5000in Steel PTFE Flange Bearing
MI ITEM #02634862
MFR #24FTU24
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24FTU24 1.5 X 1.6563 X 1.5000in Steel PTFE Flange Bearing
MI ITEM #02634862
MFR #24FTU24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
24FTU24 1.5 X 1.6563 X 1.5000IN STEEL PT

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0000 in
  • Description
    24FTU24 1.5 X 1.6563 X 1.5000in Steel PTFE Flange Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802058173
  • UPC_NO
    00846802058173
  • Manufacturer Catalog Number
    24FTU24
  • Branding
    ISOSTATIC TU
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    2 in
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness
    0.0938 in
  • Flange Thickness Tolerance
    .075 to .083 in
  • Load at Speed
    102000
  • Recommended Shaft Size
    1.4972 to 1.4988 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text