Motion
28FTU32
Plain Sleeve & Flanged Bearing - 1.7500 in ID, 1.9375 in OD, 2.0000 in Length, 2.3750 in Flg Dia., Steel Material
MI ITEM #02634867
MFR #28FTU32
List Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.7500 in ID, 1.9375 in OD, 2.0000 in Length, 2.3750 in Flg Dia., Steel Material
MI ITEM #02634867
MFR #28FTU32

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$17.96/each for your price

Overview

Mfr description
28FTU32 1.75 X 1.9375 X 2.0000IN STEEL P

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.3750 in
  • Description
    28FTU32 1.75 X 1.9375 X 2.0000in Steel PTFE Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    1.7500 in
  • UPC_NO
    00846802058210
  • Manufacturer Catalog Number
    28FTU32
  • Branding
    ISOSTATIC TU
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    2.375 in
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness
    0.0938 in
  • Flange Thickness Tolerance
    .090 to .098 in
  • Load at Speed
    102000
  • Recommended Shaft Size
    1.7471 to 1.7487 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text