Motion
02993 SCOTCH SOLVENT RESIST MASKING TAPE 2040-36A-BK 36 MM X 55M

3M
02993 SCOTCH SOLVENT RESIST MASKING TAPE 2040-36A-BK 36 MM X 55M

Scotch® Solvent Resistant Masking Tape 2040-36A-BK, 36 mm x 55 m, 24 per case
MI ITEM #02634903
MFR #02993 SCOTCH SOLVENT RESIST MASKING TAPE 2040-36A-BK 36 MM X 55M
List Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02993 SCOTCH SOLVENT RESIST MASKING TAPE 2040-36A-BK 36 MM X 55M

Scotch® Solvent Resistant Masking Tape 2040-36A-BK, 36 mm x 55 m, 24 per case
MI ITEM #02634903
MFR #02993 SCOTCH SOLVENT RESIST MASKING TAPE 2040-36A-BK 36 MM X 55M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.51/each for your price

Overview

Mfr description
02993 SCOTCH SOLVENT RESIST MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks easily to the surface and helps resist tape lifting and/or curling/ helps reduce labor
  • Helps resist lifting/rework
  • Easy handling/helps reduce overall project time
  • Good handling/helps reduce waste
  • Resists solvent coating bleed-through/helps reduce rework
  • Resists solvent coating flaking when removed

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    55 m
  • Width
    36 mm
  • Color
    Beige
  • Manufacturer Stock Number
    70006322468
  • Manufacturer Upc Number
    00021200029936
  • UPC_NO
    00021200029936
  • Weight
    0.652 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text