Motion
03016

3M
03016

Cloth Tape Single-Sided Glass Cloth 60yd 3/4" Wide
Mi Item #02634904
MFR #03016
Price$207.93/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03016

Cloth Tape Single-Sided Glass Cloth 60yd 3/4" Wide
Mi Item #02634904
MFR #03016

Mfr description
03016 GLASS CLOTH TAPE 361 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.93/rl

Specifications

Dimensions

  • Length
    60 yd
  • Tensile Strength
    182 in
  • Thickness
    7.5 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    38 oz-in
  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    White
  • Elongation at Break
    10 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00021200030161
  • Manufacturer Series
    361
  • Manufacturer Stock Number
    03016
  • Manufacturer Upc Number
    00021200030161
  • Material
    Glass Cloth
  • Max Operating Temperature
    232 °C, 450 °F
  • Operating Temperature Range
    -65 to +450 °F
  • UPC_NO
    00021200030161
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)