Motion
471

3M
471

Lane Marking Tape - 1 in Width, 36 yd Length, 5.2 mil Thickness, Transparent Color
MI ITEM #02634906
MFR #471
Price$38.60/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Lane Marking Tape - 1 in Width, 36 yd Length, 5.2 mil Thickness, Transparent Color
MI ITEM #02634906
MFR #471

Mfr description
03100 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.60/rl

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14 in
  • Thickness
    5.2 mil
  • Width
    1 in

Details

  • Adhesion Strength
    26 oz-in
  • Adhesive Type
    Rubber
  • Application
    Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
  • Backing Material
    Vinyl
  • Color
    Transparent
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00021200031007
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    +40 to +170 °F
  • Product Form
    Roll
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200031007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)