Motion
03339 ADHESIVE TRANSFER TAPE 465 CLEAR 3"X60YD 2.0 MIL

3M
03339 ADHESIVE TRANSFER TAPE 465 CLEAR 3"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 3 in x 60 yd, 2 mil, 12 rolls per case
MI ITEM #02634915
MFR #03339 ADHESIVE TRANSFER TAPE 465 CLEAR 3"X60YD 2.0 MIL
Price$144.08/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03339 ADHESIVE TRANSFER TAPE 465 CLEAR 3"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 3 in x 60 yd, 2 mil, 12 rolls per case
MI ITEM #02634915
MFR #03339 ADHESIVE TRANSFER TAPE 465 CLEAR 3"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.08/rl

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    3 in

Details

  • Adhesion Strength
    25 (Steel) oz-in
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Upc Number
    00021200033391
  • Operating Temperature Range
    -60 to +250 °F
  • UPC_NO
    00021200033391

Overview

Mfr description
03339 ADHESIVE TRANSFER TAPE 465 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
  • 60# Unbleached densified kraft liner allows for manual or hand applications
  • Provides consistently strong bonds in temperatures up to 250°F/121°C
  • Aggressive acrylic adhesive 400 bonds on contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought