Motion
5700

3M
5700

Barricade & Warning Tape - Multi-Color
MI ITEM #02634924
MFR #5700
List Price$142.78/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5700

Barricade & Warning Tape - Multi-Color
MI ITEM #02634924
MFR #5700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.78/rl for your price

Overview

Mfr description
04367 SAFETY STRIPE TAPE 5700
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in black and white stripes for safety and hazard marking
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good solvent resistance for long service life
  • Quick application of tape eliminates prep work and clean-up processes associated with painting

Specifications

  • Adhesive Type
    Rubber
  • Color
    Multi-Color
  • Width
    2 in
  • Thickness
    5.4 mil
  • Standards Met
    D-3330, D-3652, D-3759
  • Tape Material
    Vinyl
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought