Motion
5702

3M
5702

Barricade & Warning Tape - Multi-Color
Mi Item #02634925
MFR #5702
Price$97.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5702

Barricade & Warning Tape - Multi-Color
Mi Item #02634925
MFR #5702

Mfr description
04585 SAFETY STRIPE TAPE 5702
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in black and yellow stripes for safety and hazard marking
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.38/rl

Specifications

Dimensions

  • Thickness
    5.4 mil
  • Width
    2 in

Details

  • Adhesive Type
    Rubber
  • Color
    Multi-Color
  • Product Type
    Barricade & Flagging Tape
  • Standards Met
    D-3330, D-3652, D-3759
  • Tape Material
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)