Motion
218

3M
218

Scotch® Masking Tape - 60 yd Long, 2.2500 in Wide, 5 mil Thick, Green
Mi Item #02634929
MFR #218
Price$181.95/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
218

Scotch® Masking Tape - 60 yd Long, 2.2500 in Wide, 5 mil Thick, Green
Mi Item #02634929
MFR #218

Mfr description
04701 SCOTCH FINE LINE TAPE 218 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance fine line tape that’s ideal for painting long straight lines with crisp edges
  • Resistant to most solvents and moisture
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.95/rl

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5 mil
  • Weight
    0.843 lb
  • Width
    2.2500 in

Details

  • Adhesion Strength
    37 oz-in (Steel)
  • Application
    Automotive Masking, Fine Line Masking, Masking for Painting, Medium Temperature Paint Bake, Paint Baking, Paint Masking, Paint Preparation Masking, Painting, Premium Masking
  • Backing Material
    Polypropylene Film
  • Color
    Green
  • Manufacturer Stock Number
    70006379542
  • Manufacturer Upc Number
    00021200047015
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200047015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)