Motion
444 - 0.10 mm x 0.5000 in x 36 yd

3M
444 - 0.10 mm x 0.5000 in x 36 yd

3M Double Coated Tape 444, Clear, 1/2 in x 36 yd,
Mi Item #02634931
MFR #444 - 0.10 mm x 0.5000 in x 36 yd
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
444 - 0.10 mm x 0.5000 in x 36 yd

3M Double Coated Tape 444, Clear, 1/2 in x 36 yd,
Mi Item #02634931
MFR #444 - 0.10 mm x 0.5000 in x 36 yd

Mfr description
04841 DOUBLE COATED TAPE 444 CLEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.10 mm
  • Overall Width
    0.5000 in

Details

  • Application
    Attaching, Bonding, High Tack Adhesion, Holding, Joining, Laminating, Mounting, Splicing
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)