Motion
04994

3M
04994

Cloth Tape Single-Sided Glass Cloth 60yd 3 in Wide
Mi Item #02634933
MFR #04994
Price$589.58/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04994

Cloth Tape Single-Sided Glass Cloth 60yd 3 in Wide
Mi Item #02634933
MFR #04994

Mfr description
04994 GLASS CLOTH TAPE 361 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$589.58/rl

Specifications

Dimensions

  • Length
    60 yd
  • Roll Length
    55 m
  • Roll Width
    3 in
  • Tensile Strength
    182 in
  • Thickness
    7.5 mil
  • Width
    3 in

Details

  • Adhesion Strength
    38 oz/in
  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    10 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00021200049941
  • Manufacturer Series
    361
  • Manufacturer Stock Number
    00021200049941
  • Manufacturer Upc Number
    00021200049941
  • Material
    Silicone (Adhesive), Glass Cloth (Backing)
  • Max Operating Temperature
    232 °C, 450 °F
  • Operating Temperature Range
    -65 to +450 °F
  • Product Form
    Roll
  • Series
    361
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D3330, D3759, D3652
  • UPC_NO
    00021200049941
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)