Motion
07463 SCOTCH TRANSPARENT TAPE 600 CLEAR 1 IN. X 72YD.

3M
07463 SCOTCH TRANSPARENT TAPE 600 CLEAR 1 IN. X 72YD.

Scotch® Transparent Tape 600, 1 in x 2592 in
Mi Item #02634940
MFR #07463 SCOTCH TRANSPARENT TAPE 600 CLEAR 1 IN. X 72YD.
Price$10.36/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07463 SCOTCH TRANSPARENT TAPE 600 CLEAR 1 IN. X 72YD.

Scotch® Transparent Tape 600, 1 in x 2592 in
Mi Item #02634940
MFR #07463 SCOTCH TRANSPARENT TAPE 600 CLEAR 1 IN. X 72YD.

Mfr description
07463 SCOTCH TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic glossy-finish
  • Ideal for multi-purpose sealing and label protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.36/rl

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    28 in
  • Thickness
    2.3 mil
  • Width
    1 in

Details

  • Adhesion Strength
    40 (Steel) oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    PVC
  • Color
    Transparent
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00021200074639
  • UPC_NO
    00021200074639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)