Motion
969

3M
969

Scotch® Adhesive Transfer Tape - 75 (Steel) oz-in Adhesive Strength, 0.005 in Liner Thickness, 0.7500 in Width, 36 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #02634944
MFR #969
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
969

Scotch® Adhesive Transfer Tape - 75 (Steel) oz-in Adhesive Strength, 0.005 in Liner Thickness, 0.7500 in Width, 36 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #02634944
MFR #969

Mfr description
15683 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides very high adhesion and good shear holding power
  • Holds well to glossy surfaces and most plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.005 in
  • Length
    36 yd
  • Liner Thickness
    0.005 in
  • Width
    0.7500 in

Details

  • Adhesion Strength
    75 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000048463
  • Manufacturer Upc Number
    00021200156830
  • Operating Temperature Range
    -40 to +180 °F
  • Product Form
    Roll
  • UPC_NO
    00021200156830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)