Motion
16028 SCOTCH FINE LINE TAPE 218 GREEN 1/4"X60YD 4.7 MIL

3M
16028 SCOTCH FINE LINE TAPE 218 GREEN 1/4"X60YD 4.7 MIL

Scotch® Masking Tape - 60 yd Long, 1/4 in Wide, 5 mil Thick, Green
Mi Item #02634945
MFR #16028 SCOTCH FINE LINE TAPE 218 GREEN 1/4"X60YD 4.7 MIL
Price$21.42/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16028 SCOTCH FINE LINE TAPE 218 GREEN 1/4"X60YD 4.7 MIL

Scotch® Masking Tape - 60 yd Long, 1/4 in Wide, 5 mil Thick, Green
Mi Item #02634945
MFR #16028 SCOTCH FINE LINE TAPE 218 GREEN 1/4"X60YD 4.7 MIL

Mfr description
16028 SCOTCH FINE LINE TAPE 218 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance fine line tape that’s ideal for painting long straight lines with crisp edges
  • Resistant to most solvents and moisture
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.42/rl

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5 mil
  • Weight
    0.102 lb
  • Width
    1/4 in

Details

  • Adhesion Strength
    37 oz-in (Steel)
  • Adhesive Material
    Rubber
  • Backing Material
    Polypropylene Film
  • Color
    Green
  • Manufacturer Stock Number
    7000028866
  • Manufacturer Upc Number
    00021200063015
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200063015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)