Motion
4950

3M
4950

VHB™ Tape 4950, White, 1 in x 36 yd, 45 mil, 9 Roll/Case
Mi Item #02634949
MFR #4950
Price$247.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4950

VHB™ Tape 4950, White, 1 in x 36 yd, 45 mil, 9 Roll/Case
Mi Item #02634949
MFR #4950

Mfr description
18092 VHB TAPE 4950 WHITE
  • LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength — no need to fixture or wait for a cure
  • SMOOTH AND SEAMLESS: With a thickness of 45 mil (1.1 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BUILT TO PERFORM: Delivers high shear strength and reliable surface adhesion due to an acrylic foam core and general-purpose adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.86/rl

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    45 mm
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    140 lb/in²
  • Thickness
    45.0 mil
  • Width
    1.0000 in

Details

  • Adhesion Strength
    25 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Color
    White
  • Manufacturer Upc Number
    00021200180927
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200180927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)