Motion
800

3M
800

Scotch-Seal™ Polyurethane Sealant - 5 oz, Tube, Brown Color, 24 hr Cure Time
Mi Item #02634951
MFR #800
Price$41.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
800

Scotch-Seal™ Polyurethane Sealant - 5 oz, Tube, Brown Color, 24 hr Cure Time
Mi Item #02634951
MFR #800

Mfr description
19674 SCOTCH-SEAL INDUSTRIAL SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Reddish brown, brushable sealant
  • Creates durable, long-lasting, flexible and rubbery seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$41.78/each

Specifications

Dimensions

  • Package Size
    5 oz

Details

  • Application
    Adhering, Attaching, Bonding, Gluing, Joining
  • Color
    Brown
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00021200196744
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Heavy Liquid
  • UPC_NO
    00021200196744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)