Overview
Mfr description
19677 SCOTCH-SEAL INDUSTRIAL SEALANT
- For industrial/occupational use only. Not for consumer sale or use.
- Reddish brown, brushable sealant
- Creates durable, long-lasting, flexible and rubbery seal
- 5-10 minute tack-free time for fast application
- Adheres to many metallic surfaces
Specifications
- ColorBrown
- Package Size1 gal (US)
- ApplicationAdhering, Attaching, Bonding, Gluing, Joining
- Package TypeCan
- Cure Time24 hr
- Operating Temperature Range-65 to +400 °F
- Manufacturer Upc Number00021200196775
- UPC_NO00021200196775
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data