Motion
847

3M
847

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Brown Color
Mi Item #02634957
MFR #847
Price$43.09/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
847

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Brown Color
Mi Item #02634957
MFR #847

Mfr description
19718 SCOTCH-WELD NITRILE HI PERF RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance adhesive intended to bond gaskets
  • Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$43.09/tb

Specifications

Dimensions

  • Container Size
    5 oz
  • Package Size
    5 oz

Details

  • Application
    Bonding
  • Color
    Brown
  • Cure Time
    15 min
  • Flash Point
    -20 °F, -29 °C
  • Manufacturer Upc Number
    00021200197185
  • Package Type
    Tube
  • Product Form
    Liquid
  • Type
    Contact Adhesive, Nitrile Rubber
  • UPC_NO
    00021200197185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)