Motion
847

3M
847

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 qt, Pail, Brown Color
Mi Item #02634958
MFR #847
Price$108.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
847

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 qt, Pail, Brown Color
Mi Item #02634958
MFR #847

Mfr description
19721 SCOTCH-WELD NITRILE HI PERF RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance adhesive intended to bond gaskets
  • Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$108.51/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Package Size
    1 qt (US)

Details

  • Application
    Bonding
  • Color
    Brown
  • Cure Time
    15 min
  • Flash Point
    -4 °F, -20 °C
  • Manufacturer Upc Number
    00021200197215
  • Package Type
    Pail
  • Product Form
    Liquid
  • Type
    Contact Adhesive, Nitrile Rubber
  • UPC_NO
    00021200197215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)