Motion
847

3M
847

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 gal, Pail, Brown Color
Mi Item #02634959
MFR #847
Price$369.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
847

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 gal, Pail, Brown Color
Mi Item #02634959
MFR #847

Mfr description
19723 SCOTCH-WELD NITRILE HI PERF RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance adhesive intended to bond gaskets
  • Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$369.13/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Package Size
    1 gal (US)

Details

  • Application
    Bonding
  • Color
    Brown
  • Cure Time
    15 min
  • Flash Point
    -4 °F, -20 °C
  • Manufacturer Upc Number
    00021200197239
  • Package Type
    Pail
  • Product Form
    Liquid
  • Type
    Contact Adhesive
  • UPC_NO
    00021200197239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)