Motion
1099

3M
1099

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 5 gal, Can, Beige Color
Mi Item #02634965
MFR #1099
Price$1,560.03/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1099

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 5 gal, Can, Beige Color
Mi Item #02634965
MFR #1099

Mfr description
19814 SCOTCH-WELD NITRILE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance adhesive forms strong bonds on most vinyls and plastics
  • Resists weathering, water, oil, plasticizer migration and fuels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,560.03/pa

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Package Size
    5 gal (US)

Details

  • Color
    Beige
  • Flash Point
    -4 °F, -20 °C
  • Manufacturer Stock Number
    1099
  • Manufacturer Upc Number
    00021200198144
  • Material Comp
    Fabric, Plastic, Vinyl
  • Package Type
    Can
  • Product Form
    Liquid
  • UPC_NO
    00021200198144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)