Motion
1300

3M
1300

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Yellow Color
Mi Item #02634967
MFR #1300
Price$46.09/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1300

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Yellow Color
Mi Item #02634967
MFR #1300

Mfr description
19868 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$46.09/tb

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Package Size
    5 oz

Details

  • Application
    Bonding, Wall Lining and Flooring
  • Color
    Yellow
  • Cure Time
    12 min
  • Flash Point
    -4 °F, -20 °C
  • Manufacturer Upc Number
    00021200198687
  • Operating Temperature Range
    -30 to +300 °F
  • Package Type
    Tube
  • Product Form
    Liquid
  • Type
    Contact Adhesive, Nitrile Rubber
  • UPC_NO
    00021200198687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)