Motion
19877 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300 YELLOW 5GL

3M
19877 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300 YELLOW 5GL

3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300, Yellow, 5 Gallon Drum (Pail)
MI ITEM #02634971
MFR #19877 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300 YELLOW 5GL
Your Price$1,548.49/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19877 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300 YELLOW 5GL

3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300, Yellow, 5 Gallon Drum (Pail)
MI ITEM #02634971
MFR #19877 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300 YELLOW 5GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$1,548.49/dr(List $1,858.19)

Overview

Mfr description
19877 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
  • Can be used as a contact or wet-bond adhesive
  • Available in tubes, cans or pails
  • Compatible with industrial spray equipment

Specifications

  • Cure Time
    12 min
  • Color
    Yellow
  • Operating Temperature Range
    -30 to +300 °F
  • Package Size
    5 gal (US)
  • Package Type
    Pail
  • Application
    Bonding, Wall Lining and Flooring
  • Manufacturer Upc Number
    00021200198779
  • UPC_NO
    00021200198779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text