Motion
1300L

3M
1300L

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 qt, Pail, Yellow Color
Mi Item #02634979
MFR #1300L
Price$119.98/qt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1300L

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 qt, Pail, Yellow Color
Mi Item #02634979
MFR #1300L

Mfr description
19927 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$119.98/qt

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Package Size
    1 qt (US)

Details

  • Application
    Rubber Bonding, Vinyl Floor Bonding
  • Color
    Yellow
  • Cure Time
    8 min
  • Flash Point
    -14 °F, -26 °C
  • Manufacturer Upc Number
    00021200199271
  • Operating Temperature Range
    -30 to +300 °F
  • Package Type
    Pail
  • Product Form
    Liquid
  • Type
    Neoprene Rubber
  • UPC_NO
    00021200199271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)