Motion
19931 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300L YELLOW GL

3M
19931 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300L YELLOW GL

3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300L, Yellow, 1 Gallon Can, 4/case
MI ITEM #02634980
MFR #19931 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300L YELLOW GL
Price$360.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19931 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300L YELLOW GL

3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300L, Yellow, 1 Gallon Can, 4/case
MI ITEM #02634980
MFR #19931 SCOTCH-WELD NEOPRENE HI PERF RUBBER & GASKET ADHESIVE 1300L YELLOW GL

Mfr description
19931 SCOTCH-WELD NEOPRENE HI PERF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$360.92/each

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Application
    Rubber Bonding, Vinyl Floor Bonding
  • Color
    Yellow
  • Cure Time
    8 min
  • Manufacturer Upc Number
    00021200199318
  • Operating Temperature Range
    -30 to +300 °F
  • Package Type
    Pail
  • UPC_NO
    00021200199318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)