Overview
Mfr description
20152 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Formulated to create rigid bonds for reliable adhesion
- Offers tough, strong bonds through high shear strength
- Presents high viscosity to deliver controlled flow and accurate application
- Extended work-life allows extra time for adjustment and positioning to achieve ideal results
- Suitable for a wide variety of metals, woods and some plastics
Specifications
- Cure Time7 @ +72°F days
- ColorGreen
- FlammabilityFlammable
- Package TypeKit
- Package Size1 qt (US)
- Shear Strength3000 @ +72°F psi
- Filler MaterialAluminum
- Manufacturer Upc Number00021200201523
- UPC_NO00021200201523
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data