Motion
20193

3M
20193

Scotch-Seal™ Protective Sealers - White, 5 oz, Tube, 24 hr Cure Time
Mi Item #02634998
MFR #20193
Price$57.14/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20193

Scotch-Seal™ Protective Sealers - White, 5 oz, Tube, 24 hr Cure Time
Mi Item #02634998
MFR #20193

Mfr description
20193 SCOTCH-SEAL TAMPER PROOF SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tamper indicating fire retardant seal
  • Resists oil, gasoline, water, jet fuel and fungus
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$57.14/tb

Specifications

Dimensions

  • Container Size
    5 oz
  • Package Size
    5 oz
  • Weight
    0.551 lb

Details

  • Application
    Bonding
  • Color
    White
  • Cure Time
    24 hr
  • Flash Point
    20 °F
  • Manufacturer Upc Number
    00021200201936
  • Package Type
    Tube
  • UPC_NO
    00021200201936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)