Motion
2084

3M
2084

Scotch-Seal™ Polyurethane Sealant - 5 oz, Tube, Gray Color, 24 hr Cure Time
MI ITEM #02634999
MFR #2084
Price$41.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2084

Scotch-Seal™ Polyurethane Sealant - 5 oz, Tube, Gray Color, 24 hr Cure Time
MI ITEM #02634999
MFR #2084

Mfr description
20227 SCOTCH-SEAL METAL SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • One part, aluminum-colored sealant that dries to a tough, flexible film
  • Ideal for bonding and sealing aluminum to glass, metals and woods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$41.59/each

Specifications

Dimensions

  • Package Size
    5 oz

Details

  • Application
    Bonding
  • Color
    Gray
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00021200202278
  • Material Comp
    Metal
  • Package Type
    Tube
  • Product Form
    Heavy Liquid
  • UPC_NO
    00021200202278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)