Specifications
Details
- ApplicationBonding, Sealing
- ColorGray
- Cure Time24 hr
- Manufacturer Upc Number00021200202308
- Material CompMetal
- Package TypePail
- Product FormHeavy Liquid
- UPC_NO00021200202308
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)