Specifications
Dimensions
- Package Size55 gal (US)
Details
- ApplicationBonding, Sealing
- ColorGray
- Cure Time24 hr
- Manufacturer Upc Number00021200202315
- Package TypeOpen Head Drum
- UPC_NO00021200202315
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)