Overview
Mfr description
20262 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Formulated to create rigid bonds for reliable adhesion
- High viscosity delivers controlled flow and accurate application without unwanted slumping
- Extended work-life provides time for adjustment and positioning to achieve desired results
- Offers strong bonds through high shear strength
- Good adhesion to damp concrete
Specifications
- Cure Time7 @ +72°F days
- ColorGray
- FlammabilityFlammable
- Package Size1 gal (US)
- Shear Strength2000 @ +72°F psi
- Manufacturer Upc Number00021200202629
- UPC_NO00021200202629
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data