Motion
10

3M
10

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 gal, Pail, Yellow Color
Mi Item #02635012
MFR #10
Price$215.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 1 gal, Pail, Yellow Color
Mi Item #02635012
MFR #10

Mfr description
20274 SCOTCH-WELD NEOPRENE CONTACT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance sprayable laminating contact adhesive
  • Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$215.71/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Package Size
    1 gal (US)

Details

  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    30 min
  • Flash Point
    -14 °F, -26 °C
  • Manufacturer Upc Number
    00021200202742
  • Package Type
    Pail
  • Product Form
    Liquid
  • UPC_NO
    00021200202742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)