Specifications
Dimensions
- Package Size54 gal (US)
Details
- ApplicationBonding
- ColorYellow
- Cure Time30 min
- Manufacturer Upc Number00021200202780
- Package TypeDrum
- UPC_NO00021200202780
Overview
Mfr description
20278 SCOTCH-WELD NEOPRENE CONTACT
- For industrial/occupational use only. Not for consumer sale or use.
- High performance sprayable laminating contact adhesive
- Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
- High performance laminating adhesive
- Excellent moisture and heat resistance and will perform up to up to 300°F/148°C