Overview
Mfr description
20334 SCOTCH-WELD NEOPRENE CONTACT
- For industrial/occupational use only. Not for consumer sale or use.
- High performance sprayable laminating contact adhesive
- Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
- High performance laminating adhesive
- Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
- Available in pails and drums
Specifications
- Cure Time30 min
- ColorYellow
- Package Size53 gal (US)
- Package TypeDrum
- ApplicationBonding
- Manufacturer Upc Number00021200203343
- UPC_NO00021200203343
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data