Motion
20347 SCOTCH-WELD EPOXY ADHESIVE 2214 REGULAR GRAY 5GL PAIL

3M
20347 SCOTCH-WELD EPOXY ADHESIVE 2214 REGULAR GRAY 5GL PAIL

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Regular, Gray, 5 Gallon Drum (Pail)
MI ITEM #02635019
MFR #20347 SCOTCH-WELD EPOXY ADHESIVE 2214 REGULAR GRAY 5GL PAIL
List Price$9,949.27/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20347 SCOTCH-WELD EPOXY ADHESIVE 2214 REGULAR GRAY 5GL PAIL

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Regular, Gray, 5 Gallon Drum (Pail)
MI ITEM #02635019
MFR #20347 SCOTCH-WELD EPOXY ADHESIVE 2214 REGULAR GRAY 5GL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$9,949.27/dr for your price

Overview

Mfr description
20347 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extreme de-aeration for very dense void free bond lines
  • One part, 100% solids, heat curing adhesive
  • Pliable paste consistency goes where needed with no sagging
  • Higher temperature resistance than two-part epoxy adhesives
  • Flammability testing per UL94 HB

Specifications

  • Cure Time
    40 @ +250°F min
  • Color
    Gray
  • Flammability
    Flammable
  • Package Type
    Pail
  • Package Size
    5 gal (US)
  • Shear Strength
    4500 @ +72°F psi
  • Manufacturer Upc Number
    00021200203473
  • UPC_NO
    00021200203473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text