Specifications
Dimensions
- Package Size1 pt (US)
- Shear Strength3200 @ +72°F psi
Details
- ColorGray
- Cure Time7 @ +72°F days
- Filler MaterialAluminum
- FlammabilityFlammable
- Manufacturer Upc Number00021200203541
- Package TypeKit
- UPC_NO00021200203541
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)