Motion
20356 A/B KIT SCOTCH WELD EPOXY ADH 2216 GRAY PART B/A 1 QT KIT

3M
20356 A/B KIT SCOTCH WELD EPOXY ADH 2216 GRAY PART B/A 1 QT KIT

Scotch-Weld™ Two Part Structural Adhesives - 1 qt Package, 7 @ +72°F days Cure Time, Gray color
MI ITEM #02635021
MFR #20356 A/B KIT SCOTCH WELD EPOXY ADH 2216 GRAY PART B/A 1 QT KIT
List Price$673.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20356 A/B KIT SCOTCH WELD EPOXY ADH 2216 GRAY PART B/A 1 QT KIT

Scotch-Weld™ Two Part Structural Adhesives - 1 qt Package, 7 @ +72°F days Cure Time, Gray color
MI ITEM #02635021
MFR #20356 A/B KIT SCOTCH WELD EPOXY ADH 2216 GRAY PART B/A 1 QT KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$673.07/each for your price

Overview

Mfr description
20356 A/B KIT SCOTCH WELD EPOXY ADH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
  • Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
  • Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold
  • Medium viscosity help minimize running, dripping, or migration while also self-leveling
  • Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry
  • Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes

Specifications

  • Cure Time
    7 @ +72°F days
  • Color
    Gray
  • Flammability
    Flammable
  • Package Type
    Kit
  • Package Size
    1 qt (US)
  • Shear Strength
    3200 @ +72°F psi
  • Manufacturer Upc Number
    00021200203565
  • UPC_NO
    00021200203565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought