Overview
Mfr description
20360 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
- Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
- Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold
- Medium viscosity help minimize running, dripping, or migration while also self-leveling
- Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry
- Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes
Specifications
- Cure Time7 @ +72°F days
- ColorGray
- FlammabilityFlammable
- Package TypePail
- Package Size5 gal (US)
- Shear Strength3200 @ +72°F psi
- Manufacturer Upc Number00021200203602
- UPC_NO00021200203602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data