Specifications
Dimensions
- Container Size5 gal (US)
- Package Size5 gal (US)
Details
- ColorTransparent
- Flash Point-4 °F, -20 °C
- Manufacturer Upc Number00021200203961
- Material CompMetal, Vinyl, Wood
- Package TypeCan
- Product FormLiquid
- UPC_NO00021200203961
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)