Motion
20802 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 2 FL OZ

3M
20802 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 2 FL OZ

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Non-Metallic Filled, Cream, 2 fl oz Tube, 6/Case
MI ITEM #02635029
MFR #20802 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 2 FL OZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20802 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 2 FL OZ

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Non-Metallic Filled, Cream, 2 fl oz Tube, 6/Case
MI ITEM #02635029
MFR #20802 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 2 FL OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    2 fl oz (US)
  • Shear Strength
    4000 @ +72°F psi

Details

  • Color
    White
  • Cure Time
    40 @ +250°F min
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200208027
  • Package Type
    Tube
  • UPC_NO
    00021200208027

Overview

Mfr description
20802 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • One part, 100% solids, heat curing adhesive
  • Pliable paste consistency goes where needed with no sagging
  • Contains no aluminum powders and cures cream-colored
  • Excellent adhesion to metals at temperatures up to 250ºF (121ºC)
  • Flammability testing per UL94 HB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought