Motion
20833 SCOTCH-WELD EPOXY ADHESIVE 2214 HI-TEMP NEW FORMULA GRAY 6 FL OZ

3M
20833 SCOTCH-WELD EPOXY ADHESIVE 2214 HI-TEMP NEW FORMULA GRAY 6 FL OZ

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Hi-Temp New Formula, Gray, 6 fl oz Cartridge, 6/case
Mi Item #02635036
MFR #20833 SCOTCH-WELD EPOXY ADHESIVE 2214 HI-TEMP NEW FORMULA GRAY 6 FL OZ
Price$181.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20833 SCOTCH-WELD EPOXY ADHESIVE 2214 HI-TEMP NEW FORMULA GRAY 6 FL OZ

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Hi-Temp New Formula, Gray, 6 fl oz Cartridge, 6/case
Mi Item #02635036
MFR #20833 SCOTCH-WELD EPOXY ADHESIVE 2214 HI-TEMP NEW FORMULA GRAY 6 FL OZ

Mfr description
20833 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • One part, 100% solids, heat curing adhesive
  • Pliable paste consistency goes where needed with no sagging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$181.13/each

Specifications

Dimensions

  • Package Size
    6 fl oz (US)
  • Shear Strength
    2800 @ +72°F psi

Details

  • Color
    Gray
  • Cure Time
    1 @ +250°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200208331
  • Package Type
    Cartridge
  • UPC_NO
    00021200208331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)