Motion
2216

3M
2216

3M™ Scotch-Weld™ Epoxy Adhesive 2216, Translucent, Part B/A, 2 fl oz Kit, 6/case
MI ITEM #02635041
MFR #2216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2216

3M™ Scotch-Weld™ Epoxy Adhesive 2216, Translucent, Part B/A, 2 fl oz Kit, 6/case
MI ITEM #02635041
MFR #2216

Mfr description
20851 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
  • Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    2 fl oz (US)
  • Shear Strength
    1700 @ +72°F psi

Details

  • Color
    Transparent
  • Cure Time
    30 @ +72°F days
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200208515
  • Package Type
    Kit
  • UPC_NO
    00021200208515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)