Specifications
Dimensions
- Package Size1 qt (US)
- Shear Strength1700 @ +72°F psi
Details
- ColorTransparent
- Cure Time30 @ +72°F days
- FlammabilityFlammable
- Manufacturer Upc Number00021200208546
- Package TypeKit
- UPC_NO00021200208546
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)