Motion
20856 SCOTCH-WELD EPOXY ADHESIVE 2216 TRANSLUCENT PART B/A 1GL KIT

3M
20856 SCOTCH-WELD EPOXY ADHESIVE 2216 TRANSLUCENT PART B/A 1GL KIT

3M™ Scotch-Weld™ Epoxy Adhesive 2216, Translucent, Part B/A, 1 Gallon Kit, 2/case
MI ITEM #02635044
MFR #20856 SCOTCH-WELD EPOXY ADHESIVE 2216 TRANSLUCENT PART B/A 1GL KIT
Price$2,033.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20856 SCOTCH-WELD EPOXY ADHESIVE 2216 TRANSLUCENT PART B/A 1GL KIT

3M™ Scotch-Weld™ Epoxy Adhesive 2216, Translucent, Part B/A, 1 Gallon Kit, 2/case
MI ITEM #02635044
MFR #20856 SCOTCH-WELD EPOXY ADHESIVE 2216 TRANSLUCENT PART B/A 1GL KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,033.81/each

Specifications

Dimensions

  • Package Size
    1 gal (US)
  • Shear Strength
    1700 @ +72°F psi

Details

  • Color
    Transparent
  • Cure Time
    7 @ +72°F days
  • Filler Material
    Aluminum
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200208560
  • UPC_NO
    00021200208560

Overview

Mfr description
20856 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
  • Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
  • Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold
  • Medium viscosity help minimize running, dripping, or migration while also self-leveling
  • Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry
  • Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought