Motion
21180 FASTBOND CONTACT ADHESIVE 30NF NEUTRAL 1 QT

3M
21180 FASTBOND CONTACT ADHESIVE 30NF NEUTRAL 1 QT

3M™ Fastbond™ Contact Adhesive 30NF, Neutral, 1 Quart Can, 12/case
MI ITEM #02635073
MFR #21180 FASTBOND CONTACT ADHESIVE 30NF NEUTRAL 1 QT
Price$85.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21180 FASTBOND CONTACT ADHESIVE 30NF NEUTRAL 1 QT

3M™ Fastbond™ Contact Adhesive 30NF, Neutral, 1 Quart Can, 12/case
MI ITEM #02635073
MFR #21180 FASTBOND CONTACT ADHESIVE 30NF NEUTRAL 1 QT

Mfr description
21180 FASTBOND CONTACT ADHESIVE 30NF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
  • Creates a very high strength, high temperature resistant bond with up to a four hour bonding range
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.32/each

Specifications

Dimensions

  • Package Size
    1 qt (US)

Details

  • Color
    Beige
  • Cure Time
    30 min
  • Heat Resistance
    +230 °F
  • Package Type
    Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)