Overview
Mfr description
21183 FASTBOND CONTACT ADHESIVE 30NF
- For industrial/occupational use only. Not for consumer sale or use.
- Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
- Creates a very high strength, high temperature resistant bond with up to a four hour bonding range
- Adhesive can be applied by spray, brush or roller
- Non-flammable in its wet state
Specifications
- Cure Time4 hr
- ColorBeige
- Package Size55 gal (US)
- Package TypeDrum
- ApplicationBonding
- Manufacturer Upc Number00021200211836
- UPC_NO00021200211836
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data