Motion
21187 FASTBOND CONTACT ADHESIVE 30NF GREEN 5GL PAIL

3M
21187 FASTBOND CONTACT ADHESIVE 30NF GREEN 5GL PAIL

3M™ Fastbond™ Contact Adhesive 30NF, Green, 5 Gallon Drum (Pail)
MI ITEM #02635079
MFR #21187 FASTBOND CONTACT ADHESIVE 30NF GREEN 5GL PAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21187 FASTBOND CONTACT ADHESIVE 30NF GREEN 5GL PAIL

3M™ Fastbond™ Contact Adhesive 30NF, Green, 5 Gallon Drum (Pail)
MI ITEM #02635079
MFR #21187 FASTBOND CONTACT ADHESIVE 30NF GREEN 5GL PAIL

Mfr description
21187 FASTBOND CONTACT ADHESIVE 30NF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
  • Creates a very high strength, high temperature resistant bond with up to a four hour bonding range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Application
    Bonding
  • Color
    Green
  • Cure Time
    4 hr
  • Manufacturer Upc Number
    00021200211874
  • Package Type
    Pail
  • UPC_NO
    00021200211874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)