Motion
4475

3M
4475

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Transparent Color
Mi Item #02635083
MFR #4475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4475

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Transparent Color
Mi Item #02635083
MFR #4475

Mfr description
21220 SCOTCH-WELD INDUSTRIAL PLASTIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance adhesive forms strong bonds on most plastics, such as ABS, polycarbonate and PMMA
  • Resists weathering, water and cleaning products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 oz
  • Package Size
    5 oz

Details

  • Application
    Bonding
  • Color
    Transparent
  • Cure Time
    10 min
  • Flash Point
    16 °F, -9 °C
  • Manufacturer Upc Number
    00021200212208
  • Package Type
    Tube
  • Product Form
    Liquid
  • UPC_NO
    00021200212208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)